Skip Content
BOOT SAF 8IN Z MET DYNA SP ZIP BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAF 8IN Z MET DYNA SP ZIP BLK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF87011080
  • Mfr. Model # SF87011080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

3E width. Full grain leather. 200 g Thinsulate insulation. Isofix fabric lining. EVA Vibram Fire & Ice(TM) Alexis gripper rubber outsole. Zip fastener on the side. Optional ice spikes sold separately. Attachment key for spikes included with boots. Street

Technical Specs

  • Colour Black
  • Height 8"
  • Item Safety Boots with Dyna-Spike Soles
  • Size 8
  • Shank Material Composite
  • Standards CSA Grade 1
  • Waterproof No
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle
  • Toe Type Composite
  • Midsole Material Kevlar(R)
  • Outsole Material Double Density Vibram Dyna Spike EVA/Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up and Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list