!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY BOOT, DYNA SPIKE SOLES, BLACK, SZ 5/EEE W/8 IN H, KEVLAR/THINSULATE/VIBRAM/LEATHER

SAFETY BOOT, DYNA SPIKE SOLES, BLACK, SZ 5/EEE W/8 IN H, KEVLAR/THINSULATE/VIBRAM/LEATHER

UNIK

SAFETY BOOT, DYNA SPIKE SOLES, BLACK, SZ 5/EEE W/8 IN H, KEVLAR/THINSULATE/VIBRAM/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BOOT, DYNA SPIKE SOLES, BLACK, SZ 5/EEE W/8 IN H, KEVLAR/THINSULATE/VIBRAM/LEATHER

SAFETY BOOT, DYNA SPIKE SOLES, BLACK, SZ 5/EEE W/8 IN H, KEVLAR/THINSULATE/VIBRAM/LEATHER

UNIK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSISF87011050
  • Mfr. Model # USF87011-3E-050
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These durable, black, size five, EEE-wide, eight inches high, leather safety boots come wtih Vibram(R) Fire & Ice Alexis gripper rubber outsoles with Dyna Spikes. These soles have attachments for the optional ice spikes (sold separately). This pair has 200-gram Thinsulate(R) insulation and Kevlar(R) midsole.

Technical Specs

  • Item Safety Boots with Dyna-Spike Soles
  • Colour Black
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulated Yes
  • Liner Material Cambrelle
  • Outsole Material Double Density Vibram Dyna Spike EVA/Rubber
  • Upper Material Full Grain Leather
  • Footwear Width EEE
  • Resists Oil, Electric Shock, Slips, Puncture
  • Toe Type Composite
  • Metatarsal Guard No
  • Gender Men's
  • Electrical Hazard Rated Yes
  • Size 5
  • Waterproof No
  • Midsole Material Kevlar(R)
  • Shank Material Composite
  • Footwear Closure Type Lace Up and Zipper
  • Height 8"
  • Standards CSA Grade 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list