Skip Content
Discontinued with Replacement
BOOT REGULATOR II TAN SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT REGULATOR II TAN SIZE 11

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER6969IB110
  • Mfr. Model # 6969IB110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
BOOT REPLAY II 8IN SZ 11

Price: NA

Technical Specs

  • Colour Tan
  • Insulated Yes
  • Insulation Type Thinsulate(TM)
  • Waterproof Yes
  • Liner Material Cambrelle(R)
  • Midsole Material Direct Injected Two Density Polyurethane
  • Outsole Material Direct Injected Two Density Polyurethane
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list