!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS, COMPOSITE TOE, BLK, SZ 9 1/2, 6 IN H, LEATHER/COMPOSITE/PUR/CLEANFEET

WORK BOOTS, COMPOSITE TOE, BLK, SZ 9 1/2, 6 IN H, LEATHER/COMPOSITE/PUR/CLEANFEET

TERRA

WORK BOOTS, COMPOSITE TOE, BLK, SZ 9 1/2, 6 IN H, LEATHER/COMPOSITE/PUR/CLEANFEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, COMPOSITE TOE, BLK, SZ 9 1/2, 6 IN H, LEATHER/COMPOSITE/PUR/CLEANFEET

WORK BOOTS, COMPOSITE TOE, BLK, SZ 9 1/2, 6 IN H, LEATHER/COMPOSITE/PUR/CLEANFEET

TERRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TER835265-095
  • Mfr. Model # 835265-095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Product Details

Choose these black size 9 1/2 composite-toe work boots for superior foot protection. These waterproof lace-up boots are made from full-grain leather, with a lightweight polyurethane midsole and outsole, a composite shank, and a moisture-wicking Cleanfeet(R) lining. Each pair is 6 inches in height, with a puncture-resistant, removable insole.

Technical Specs

  • Item Work Boot/Hiker
  • Colour Black
  • Electrical Hazard Rated Yes
  • Size 9.5
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Removable Insole Yes
  • Upper Material Full Grain Leather
  • Height 6"
  • Standards CSA Grade 1
  • Metatarsal Guard No
  • Gender Men's
  • Puncture Resistant Insole Yes
  • Insulated No
  • Liner Material Cleanfeet Treated Moisture Wicking
  • Outsole Material Polyurethane
  • Shank Material Composite
  • Footwear Closure Type Lace Up
  • Resists Slips, Puncture, Electric Shock, Water
  • Toe Type Composite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list