Skip Content
BOOT QUINTON COMP TOE PLATE SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT QUINTON COMP TOE PLATE SZ 11

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER835265-110
  • Mfr. Model # 835265-110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

Quinton 835265 Boots. Full grain leather upper. Anti-abrasion, breathable, moisture wicking lining with CLEANFeet. Two density removable footbed. Lightweight PU midsole with PU outsole. CSA approved Grade 1. Size: 11.

Technical Specs

  • Colour Black
  • Shank Material Composite
  • Item Work Boot/Hiker
  • Size 11
  • Waterproof Yes
  • Standards CSA Grade 1
  • Height 6"
  • Insulated No
  • Gender Men's
  • Metatarsal Guard No
  • Midsole Material Polyurethane
  • Liner Material Cleanfeet Treated Moisture Wicking
  • Toe Type Composite
  • Outsole Material Polyurethane
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list