Skip Content
BOOT QUINTON COMP TOE PLATE SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT QUINTON COMP TOE PLATE SZ 10.5

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER835265-105
  • Mfr. Model # 835265-105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

Quinton 835265 Boots. Full grain leather upper. Anti-abrasion, breathable, moisture wicking lining with CLEANFeet. Two density removable footbed. Lightweight PU midsole with PU outsole. CSA approved Grade 1. Size: 10.5.

Technical Specs

  • Colour Black
  • Height 6"
  • Size 10.5
  • Item Work Boot/Hiker
  • Waterproof Yes
  • Standards CSA Grade 1
  • Shank Material Composite
  • Gender Men's
  • Insulated No
  • Liner Material Cleanfeet Treated Moisture Wicking
  • Toe Type Composite
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list