Skip Content
BOOT PULL-ON 5007-9.5 E-14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT PULL-ON 5007-9.5 E-14IN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT5007-0953
  • Mfr. Model # BT5007-0953
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Colour Black
  • Item PRO Series Structural Boot
  • Height 14"
  • Waterproof Yes
  • Size 9-1/2
  • Standards NFPA 1971, NFPA 1992
  • Gender Men's
  • Toe Type Steel
  • Upper Material Leather
  • Midsole Material Premium Quality Military AB Leather
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard No
  • Shank Material Stainless Steel
  • Footwear Width E
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Vibram(R) Lug
  • Insulation Type Yes
  • Resists Corrosion, Puncture, Moisture, Thermal, Flame
  • Footwear Construction Type Goodyear(TM) Welt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List