Skip Content
BOOT PULL-ON 5007-7.5EEE-14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT PULL-ON 5007-7.5EEE-14IN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT5007-0755
  • Mfr. Model # BT5007-0755
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Colour Black
  • Size 7-1/2
  • Item PRO Series Structural Boot
  • Waterproof Yes
  • Shank Material Stainless Steel
  • Gender Men's
  • Standards NFPA 1971, NFPA 1992
  • Height 14"
  • Toe Type Steel
  • Upper Material Leather
  • Midsole Material Premium Quality Military AB Leather
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard No
  • Footwear Closure Type Pull On
  • Footwear Width EEE
  • Footwear Sole Pattern Vibram(R) Lug
  • Insulation Type Yes
  • Resists Corrosion, Puncture, Moisture, Thermal, Flame
  • Footwear Construction Type Goodyear(TM) Welt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list