BOOT PU THERMOLITE STL TOE+PLATE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BOOT PU THERMOLITE STL TOE+PLATE 7

BEKINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMZ040-7
  • Mfr. Model # Z040-7
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 7.1 lbs

Product Details

Bekina Ultralight Boots. Extra thick microfoam PU compound. Flexible and warm below -40 degree C. Extra wide toe, vamp and shaft. Washable, moisture absorbing, cold insulating insoles. CSA class 1 steel toe and plate. Size: 7.

Technical Specs

  • Item Boots
  • Height 16"
  • Size 7
  • Resists Inorganic Acids, Salt Solutions, Esters, Ethers, Amines, Mineral Oils and Fats, Vegetable/Animal Oils and Fats, Hydrocarbons, Alcohols, Chlorinated Hydrocarbons, Sugar Solutions and Detergents
  • Insulation Type Thermo-Insulating
  • Standards ANSI 241-1999, MI/75 C/75
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Polyurethane
  • Midsole Material Polyurethane
  • Footwear Sole Pattern Lug Sole
  • Outsole Material Polyurethane
  • Colour Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list