Discontinued with Replacement
BOOT PU THERMOLITE STL TOE+PLATE 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT PU THERMOLITE STL TOE+PLATE 13

BEKINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMZ040-13
  • Mfr. Model # Z040-13
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 8.6 lbs
Suggested Replacement Product
RUBBER BOOTS, INSULATED, GREEN, SZ 13

Your Price: NA

Product Details

Bekina Ultralight Boots. Extra thick microfoam PU compound. Flexible and warm below -40 degree C. Extra wide toe, vamp and shaft. Washable, moisture absorbing, cold insulating insoles. CSA class 1 steel toe and plate. Size: 13.

Technical Specs

  • Size 13
  • Item Boots
  • Height 16"
  • Insulation Type Thermo-Insulating
  • Standards ANSI 241-1999, MI/75 C/75
  • Resists Inorganic Acids, Salt Solutions, Esters, Ethers, Amines, Mineral Oils and Fats, Vegetable/Animal Oils and Fats, Hydrocarbons, Alcohols, Chlorinated Hydrocarbons, Sugar Solutions and Detergents
  • Gender Men's
  • Toe Type Steel
  • Shank Material Steel
  • Upper Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Lug Sole
  • Colour Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list