Skip Content
BOOT PU THERMOLITE STL TOE+PLATE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BOOT PU THERMOLITE STL TOE+PLATE 11

BEKINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMZ040-11
  • Mfr. Model # Z040-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 8.35 lbs

Product Details

Bekina Ultralight Boots. Extra thick microfoam PU compound. Flexible and warm below -40 degree C. Extra wide toe, vamp and shaft. Washable, moisture absorbing, cold insulating insoles. CSA class 1 steel toe and plate. Size: 11.

Technical Specs

  • Height 16"
  • Item PU Boots
  • Size 11
  • Insulation Type Thermo (PU)
  • Resists Mineral, Animal and Vegetable Oil and Fats, Blood, Disinfectants, Manure, Solvents, Motor Oil and Petroleum Based Chemicals
  • Standards CSA Z195-09 Class 1 Steel Toe
  • Shank Material Steel
  • Insulated Yes
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Footwear Sole Pattern Lug
  • Colour Green
  • Waterproof Yes
  • Closure Type Pull-On
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list