Skip Content
BOOT PU STEPLITE STEEL TOE+PLATE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT PU STEPLITE STEEL TOE+PLATE 12

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMX040-12
  • Mfr. Model # X040-12
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.18 lbs

Technical Specs

  • Colour Green
  • Height 15"
  • Size 12
  • Item Boots
  • Waterproof
  • Insulation Type Thermo (PU)
  • Resists Mineral, Animal and Vegetable Oil and Fats, Blood,
  • Standards CSA Z195-09 Class 1 Steel Toe and Plate
  • Insulated No
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Polyurethane
  • Midsole Material Felt
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Sole Pattern Self-Cleaning
  • For Outdoor Traction Yes
  • Closure Type Pull-on

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list