Skip Content
Discontinued with Replacement
BOOT PU STEPLITE STEEL TOE+PLATE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT PU STEPLITE STEEL TOE+PLATE 11

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMX040-11
  • Mfr. Model # X040-11
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
WORK BOOT,WHITE/BLUE,MEN,11 SZ,PU,15IN H

Price: NA

Technical Specs

  • Item Boots
  • Colour Green
  • Height 15"
  • Size 11
  • Insulation Type Thermo (PU)
  • Resists Mineral, Animal and Vegetable Oil and Fats, Blood, Disinfectants, Manure, Solvents, Motor Oil, and Petroleum Based Chemicals
  • Standards CSA Z195-09 Class 1 Steel Toe and Plate
  • Shank Material Steel
  • Waterproof Yes
  • Gender Unisex
  • Insulated Yes
  • Toe Type Steel
  • Midsole Material Felt
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Footwear Sole Pattern Self-Cleaning
  • Metatarsal Guard No
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list