BOOT PROTECTIVE QUICK DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT PROTECTIVE QUICK DISCONNECT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFSQDBOOT
  • Mfr. Model # FSQDBOOT
  • UNSPSC # 31161901
  • CATALOGUE PAGE # 3110
  • Shipping Weight 1.0 lbs

Product Details

Warning Whip QD Protective Boot, Finish Chrome Plated, For Use With Warning Whips Up to 12 ft.

Technical Specs

  • Item Quick Disconnect Protective Boot
  • Finish Chrome Plated
  • Features Quick Disconnect Protective Boot
  • Colour Gray
  • Includes Quick Disconnect Protective Boot
  • Height 1"
  • For Use With Warning Whips Up to 12 ft.
  • Material Rubber
  • Width 1"