Skip Content
BOOT MINERS GEO RUBBER CSA/ESR GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT MINERS GEO RUBBER CSA/ESR GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22008-040
  • Mfr. Model # 22008-040
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2646
  • Shipping Weight 13.0 lbs

Product Details

Geo Boots. Vulcanized oil and acid resistant rubber sole. Poly/cotton lining. Lenzie puncture resistant composite midsole. Wide, generous fit for work socks or booties. 14 inch height. CSA and ASTM approved toe and plate as well as ASTM approved internal metguard. Size: 4.

Technical Specs

  • Size 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list