Skip Content
BOOT,MENS,GREEN,5 SZ,POLYURETHANE,15IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT,MENS,GREEN,5 SZ,POLYURETHANE,15IN H

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMX210GB5
  • Mfr. Model # X210GB-5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Boot
  • Height 15"
  • Colour Green
  • Size 5
  • Waterproof Yes
  • Resists Yes
  • Insulated No
  • Shank Material Polyurethane
  • Gender Men's
  • Toe Type Plain
  • Upper Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Sole Pattern Aggressive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list