Skip Content
BOOT HIPWADER ST/SM CSA-GREEN PATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT HIPWADER ST/SM CSA-GREEN PATCH

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA86856130
  • Mfr. Model # 86856130
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2644
  • Shipping Weight 6.5 lbs

Product Details

Injected molded seamless boot construction. Excellent cold weather flexibility. Heavy-duty/durable PVC upper with polyester backing. Adjustable polyester nylon strap. Can be folded or rolled without cracking. Resist oil, grease, gasoline, and saltwater. N

Technical Specs

  • Size 13
  • Upper Material PVC
  • Insulation Type Polyester
  • Insulated Yes
  • Includes Steel Midsole
  • Midsole Material PVC
  • Outsole Material PVC
  • Toe Type Steel
  • Gender Men's
  • Footwear Sole Pattern Ultragrip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list