Skip Content
BOOT HIKER GORETEX METAL FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT HIKER GORETEX METAL FREE

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22069-100
  • Mfr. Model # 22069-100
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.13 lbs

Product Details

Logan 22069 Boots. 6 inch full waterproof hiker. Vibram rubber sole with EVA midsole. Full waterproof breathable leather with external moulded heel stabilizer. Breathable lining with Gore-Tex waterproof membrane. Composite toe and plate. CSA approved Grade 1 toe and plate, ESR. Size: 10.

Technical Specs

  • Height 6"
  • Colour Black
  • Item Work Boot/Hiker
  • Size 10
  • Standards CSA Grade 1
  • Shank Material Composite
  • Waterproof Yes
  • Insulated No
  • Gender Men's
  • Liner Material Gore-tex
  • Toe Type Composite
  • Midsole Material EVA molded
  • Metatarsal Guard No
  • Outsole Material Vibram Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list