Skip Content
BOOT FIREFIGHTER CHAINSAW SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FIREFIGHTER CHAINSAW SZ8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW91-8
  • Mfr. Model # VW91-8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2731
  • Shipping Weight 4.5 lbs

Product Details

VW91 Firefighter/Chainsaw Boots. Flame Retardant Protection. Chainsaw Shield* and Impact Protection*. CSA Class 1, Steel Toe and Steel Plate. CSA Green Tree CSA Z95.02, Chainsaw Protection. CSA Omega, Electric Shock Resistant. NFPA 1971-2007. Size: 8.

Technical Specs

  • Colour Black/Yellow
  • Item Firefighter Chainsaw Boot
  • Size 8
  • Footwear Closure Type Pull On
  • Height 14"
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Electric Shock, Flame, Abration, Chemical, Slip
  • Shank Material Steel
  • Standards CSA Z195-09 Class 1, CSA Omega, CSA Green Fir Tree Class 3, ASTM F2413-11, NFPA 1971-2013
  • Toe Type Steel
  • Upper Material Rubber w/Ballistic Nylon and Kevlar(R) Lining
  • Midsole Material Rubber
  • Gender Men's
  • Outsole Material Rubber
  • Metatarsal Guard Yes
  • Footwear Width M
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List