Skip Content
BOOT FIREFIGHTER CHAINSAW SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT FIREFIGHTER CHAINSAW SZ10

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW91-10
  • Mfr. Model # VW91-10
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2731
  • Shipping Weight 8.79 lbs

Product Details

VW91 Firefighter/Chainsaw Boots. Flame Retardant Protection. Chainsaw Shield* and Impact Protection*. CSA Class 1, Steel Toe and Steel Plate. CSA Green Tree CSA Z95.02, Chainsaw Protection. CSA Omega, Electric Shock Resistant. NFPA 1971-2007. Size: 10.

Technical Specs

  • Colour Black/Yellow
  • Item Firefighter Chainsaw Boot
  • Size 10
  • Footwear Closure Type Pull On
  • Height 14"
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Electric Shock, Flame, Abration, Chemical, Slip
  • Shank Material Steel
  • Standards CSA Z195-09 Class 1, CSA Omega, CSA Green Fir Tree Class 3, ASTM F2413-11, NFPA 1971-2013
  • Gender Men's
  • Toe Type Steel
  • Upper Material Rubber w/Ballistic Nylon and Kevlar(R) Lining
  • Midsole Material Rubber
  • Metatarsal Guard Yes
  • Outsole Material Rubber
  • Footwear Width M
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list