Skip Content
BOOT FIRE NFPA CBRN WIDE WIDTH SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FIRE NFPA CBRN WIDE WIDTH SZ 7

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1000-070W
  • Mfr. Model # BT1000-070W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

The Boss - CBRN Fire Boots. NFPA 1992-2005, Liquid Splash for Hazardous Materials. NFPA 1994-2007, Protective Ensemble for First-Responders to CBRN Terroism .Incidents, Components class 2 and 3. CSA Z195-2002, Protective Footwear. Wide width. Size: 7.

Technical Specs

  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Height 13"
  • Size 7
  • Insulation Type Yes
  • Colour Black
  • Standards NFPA 1971, NFPA 1992, CSA Z195, Mustard HD Protocol TOP-8-2-501
  • Waterproof Yes
  • Shank Material Steel
  • Upper Material Natural Rubber
  • Gender Men's
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Midsole Material Rubber
  • Toe Type Steel
  • Footwear Width W
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Resists Chemical

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List