Skip Content
BOOT FIRE NFPA CBRN WIDE WIDTH SZ 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FIRE NFPA CBRN WIDE WIDTH SZ 3

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1000-030W
  • Mfr. Model # BT1000-030W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

Firefighter Boots, Honeywell Ranger(TM) Series Rubber Structural Firefighting Boots, 13 in. Pull-On, Shoe-Fit(TM), Insulated, Spacer Mesh Liner, Steel Toe, Bottom Plate and Shank, Molded Sole, Removable Insert, NFPA 1971, NFPA 1992, Mustard HD, 24 hrs., Protocol TOP-8-2-501. Wide Width, Size 3.

Technical Specs

  • Colour Black
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Size 3
  • Footwear Width W
  • Height 13"
  • Waterproof Yes
  • Insulation Type Yes
  • Standards NFPA 1971, NFPA 1992, CSA Z195, Mustard HD Protocol TOP-8-2-501
  • Resists Chemical
  • Shank Material Steel
  • Upper Material Natural Rubber
  • Toe Type Steel
  • Midsole Material Rubber
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Footwear Closure Type Pull On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list