Skip Content
BOOT FIRE NFPA CBRN WIDE WD SZ 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FIRE NFPA CBRN WIDE WD SZ 7.5

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1000-075W
  • Mfr. Model # BT1000-075W
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

The Boss - CBRN Fire Boots. NFPA 1992-2005, Liquid Splash for Hazardous Materials. NFPA 1994-2007, Protective Ensemble for First-Responders to CBRN Terroism .Incidents, Components class 2 and 3. CSA Z195-2002, Protective Footwear. Wide width. Size: 7.5.

Technical Specs

  • Height 13"
  • Colour Black
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Size 7-1/2
  • Insulation Type Yes
  • Waterproof Yes
  • Standards NFPA 1971, NFPA 1992, CSA Z195, Mustard HD Protocol TOP-8-2-501
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Upper Material Natural Rubber
  • Metatarsal Guard No
  • Footwear Width W
  • Footwear Closure Type Pull On
  • Footwear Sole Pattern Modified Lug
  • Resists Chemical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list