Skip Content
BOOT FIRE NFPA CBRN MED WIDTH SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FIRE NFPA CBRN MED WIDTH SZ 6

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1000-060M
  • Mfr. Model # BT1000-060M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

The Boss - CBRN Fire Boots. NFPA 1992-2005, Liquid Splash for Hazardous Materials. NFPA 1994-2007, Protective Ensemble for First-Responders to CBRN Terroism .Incidents, Components class 2 and 3. CSA Z195-2002, Protective Footwear. Medium width. Size: 6.

Technical Specs

  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Colour Black
  • Size 6
  • Footwear Width M
  • Height 13"
  • Waterproof Yes
  • Insulation Type Yes
  • Resists Chemical
  • Standards NFPA 1971, NFPA 1992, CSA Z195, Mustard HD Protocol TOP-8-2-501
  • Shank Material Steel
  • Toe Type Steel
  • Upper Material Natural Rubber
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Midsole Material Rubber
  • Footwear Closure Type Pull On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list