Skip Content
BOOT FIRE NFPA CBRN MED WIDTH SZ 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FIRE NFPA CBRN MED WIDTH SZ 3

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT1000-030M
  • Mfr. Model # BT1000-030M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Product Details

Firefighter Boots, Honeywell Ranger(TM) Series Rubber Structural Firefighting Boots, 13 in. Pull-On, Shoe-Fit(TM), Insulated, Spacer Mesh Liner, Steel Toe, Bottom Plate and Shank, Molded Sole, Removable Insert, NFPA 1971, NFPA 1992, Mustard HD, 24 hrs., Protocol TOP-8-2-501. Medium Width, Size 3.

Technical Specs

  • Colour Black
  • Item Ranger(TM) Structural and Liquid Splash Boot
  • Footwear Width M
  • Size 3
  • Height 13"
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Chemical
  • Shank Material Steel
  • Toe Type Steel
  • Upper Material Natural Rubber
  • Standards NFPA 1971, NFPA 1992, CSA Z195, Mustard HD Protocol TOP-8-2-501
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Footwear Closure Type Pull On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List