Skip Content
Discontinued with Replacement
BOOT FIRE NFPA CBRN MED WIDTH SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FIRE NFPA CBRN MED WIDTH SZ 12

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAM4098MR120
  • Mfr. Model # 4098MR120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.98 lbs
Suggested Replacement Product
BOOT FIRE NFPA CBRN MED WIDTH SZ 12

Price: NA

Product Details

The Boss - CBRN Fire Boots. NFPA 1992-2005, Liquid Splash for Hazardous Materials. NFPA 1994-2007, Protective Ensemble for First-Responders to CBRN Terroism .Incidents, Components class 2 and 3. CSA Z195-2002, Protective Footwear. Medium width. Size: 12.

Technical Specs

  • Gender Men's
  • Footwear Width M
  • Size 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list