!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BOOTS, SZ 10½, LEATHER/OMAHA, BLK/SILVER, 14 IN H, NON-CSA, FLAME-RESIST, D WIDTH

MEN'S BOOTS, SZ 10½, LEATHER/OMAHA, BLK/SILVER, 14 IN H, NON-CSA, FLAME-RESIST, D WIDTH

PRO BOOTS

MEN'S BOOTS, SZ 10½, LEATHER/OMAHA, BLK/SILVER, 14 IN H, NON-CSA, FLAME-RESIST, D WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SZ 10½, LEATHER/OMAHA, BLK/SILVER, 14 IN H, NON-CSA, FLAME-RESIST, D WIDTH

MEN'S BOOTS, SZ 10½, LEATHER/OMAHA, BLK/SILVER, 14 IN H, NON-CSA, FLAME-RESIST, D WIDTH

PRO BOOTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HFRBT5006-1052
  • Mfr. Model # BT5006-1052
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Product Details

These PRO series black/silver, men's size 10.5 bunker boots are made of full-grain leather with an Omaha liner. They are moisture, thermal, puncture, and flame-resistant. These non-CSA boots have steel toes/bottom plate, 14-inch height, Advance Kevlar/Nomex ripstop fabric shaft, D width, PowerToe/PowerHeel kicker, and Kevlar felt thermal insulation.

Technical Specs

  • Size 10-1/2
  • Gender Men's
  • Waterproof Yes
  • Colour Black/Silver
  • Footwear Sole Pattern Vibram(R) Lug
  • Height 14"
  • Item PRO Series Structural Boot
  • Midsole Material Premium Full-grain Military AB Leather
  • Shank Material Steel
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Footwear Width N
  • Toe Type Steel
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt
  • Resists Moisture, Thermal, Flame, Puncture
  • Insulation Type Yes
  • Metatarsal Guard Yes
  • Outsole Material Vibram(R) Fire Rubber
  • Standards NFPA 1971, NFPA 1992

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list