Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT5006-0853
  • Mfr. Model # BT5006-0853
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Product Details

Model 5006 - 14 in. bunker leather boot. Goodyear Welt construction. Premium full grain military AB leather. 7 oz. Advance(TM) Rip Stop fabric shaft. Full Crosstech(R) moisture barrier bootie with 7.5 oz. 100% virgin Kevlar(R) felt thermal barrier and Omaha fabric liner. Size 8.5. Medium width (E). External shinguard. Vibram(R) Fire and Ice lug sole. FR rubber PowerToe(TM) and PowerHeel(TM). Oblique steel toe, steel bottom plate and ladder shank. Thermoplastic heel counter. Removable cushioned i

Technical Specs

  • Item PRO Series Structural Boot
  • Colour Black/Silver
  • Height 14"
  • Insulation Type Yes
  • Size 8-1/2
  • Waterproof Yes
  • Resists Moisture, Thermal, Flame, Puncture
  • Standards NFPA 1971, NFPA 1992
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Outsole Material Vibram(R) Fire Rubber
  • Metatarsal Guard Yes
  • Midsole Material Premium Full-grain Military AB Leather
  • Footwear Width E
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List