Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT5006-0755
  • Mfr. Model # BT5006-0755
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Product Details

Model 5006 - 14 in. bunker leather boot. Goodyear Welt construction. Premium full grain military AB leather. 7 oz. Advance(TM) Rip Stop fabric shaft. Full Crosstech(R) moisture barrier bootie with 7.5 oz. 100% virgin Kevlar(R) felt thermal barrier and Omaha fabric liner. Size 7.5. Wide width (EEE). External shinguard. Vibram(R) Fire and Ice lug sole. FR rubber PowerToe(TM) and PowerHeel(TM). Oblique steel toe, steel bottom plate and ladder shank. Thermoplastic heel counter. Removable cushioned i

Technical Specs

  • Colour Black/Silver
  • Height 14"
  • Item PRO Series Structural Boot
  • Size 7-1/2
  • Waterproof Yes
  • Insulation Type Yes
  • Standards NFPA 1971, NFPA 1992
  • Resists Moisture, Thermal, Flame, Puncture
  • Shank Material Steel
  • Gender Men's
  • Midsole Material Premium Full-grain Military AB Leather
  • Toe Type Steel
  • Outsole Material Vibram(R) Fire Rubber
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Metatarsal Guard Yes
  • Footwear Width W
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list