Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT4132-0953
  • Mfr. Model # BT4132-0953
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Model 4132 - 14 in. bunker leather boot. Goodyear Welt construction. Premium full grain military AB leather. 7 oz. Advance(TM) Rip Stop fabric shaft. Full Crosstech(R) moisture barrier bootie with 7.5 oz. Size 9.5. Medium width (E). 100% virgin Kevlar felt thermal barrier and Cambrelle(R) fabric liner. Shinguard. Oblique steel toe, steel bottom plate and ladder shank. NFPA 1971, current edition.

Technical Specs

  • Colour Black
  • Height 14"
  • Item PRO Series Structural Boot
  • Waterproof Yes
  • Resists Moisture, Thermal, Flame
  • Size 9-1/2
  • Insulation Type Yes
  • Shank Material Steel
  • Standards NFPA 1971, NFPA 1992
  • Toe Type Steel
  • Gender Men's
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Metatarsal Guard Yes
  • Midsole Material Premium Full-grain Military AB Leather
  • Footwear Width E
  • Outsole Material Vibram(R) Fire Rubber
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List