Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT4132-0903
  • Mfr. Model # BT4132-0903
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Model 4132 - 14 in. bunker leather boot. Goodyear Welt construction. Premium full grain military AB leather. 7 oz. Advance(TM) Rip Stop fabric shaft. Full Crosstech(R) moisture barrier bootie with 7.5 oz. Size 9. Medium width (E). 100% virgin Kevlar felt thermal barrier and Cambrelle(R) fabric liner. Shinguard. Oblique steel toe, steel bottom plate and ladder shank. NFPA 1971, current edition.

Technical Specs

  • Height 14"
  • Size 9
  • Colour Black
  • Item PRO Series Structural Boot
  • Insulation Type Yes
  • Resists Moisture, Thermal, Flame
  • Waterproof Yes
  • Standards NFPA 1971, NFPA 1992
  • Gender Men's
  • Shank Material Steel
  • Midsole Material Premium Full-grain Military AB Leather
  • Toe Type Steel
  • Outsole Material Vibram(R) Fire Rubber
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Footwear Width E
  • Metatarsal Guard Yes
  • Footwear Sole Pattern Vibram(R) Lug
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list