Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT4132-0753
  • Mfr. Model # BT4132-0753
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Model 4132 - 14 in. bunker leather boot. Goodyear Welt construction. Premium full grain military AB leather. 7 oz. Advance(TM) Rip Stop fabric shaft. Full Crosstech(R) moisture barrier bootie with 7.5 oz. Size 7.5. Medium width (E). 100% virgin Kevlar felt thermal barrier and Cambrelle(R) fabric liner. Shinguard. Oblique steel toe, steel bottom plate and ladder shank. NFPA 1971, current edition.

Technical Specs

  • Height 14"
  • Colour Black
  • Item PRO Series Structural Boot
  • Size 7-1/2
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Moisture, Thermal, Flame
  • Standards NFPA 1971, NFPA 1992
  • Shank Material Steel
  • Gender Men's
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Toe Type Steel
  • Midsole Material Premium Full-grain Military AB Leather
  • Metatarsal Guard Yes
  • Outsole Material Vibram(R) Fire Rubber
  • Footwear Width E
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list