Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT3009-1253
  • Mfr. Model # BT3009-1253
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Model 3009 - 14 in. bunker leather boot. Goodyear welt construction. Full Crosstech(R) moisture barrier bootie with 7.5 oz. 100% virgin Kevlar felt thermal barrier and Cambrelle(R) fabric liner. Oblique steel toe, bottom plate and ladder shank. NFPA 1971, current edition. Medium width (E). Size 12.5

Technical Specs

  • Colour Black
  • Item PRO Series Structural Boot
  • Height 14"
  • Size 12-1/2
  • Insulation Type Yes
  • Waterproof Yes
  • Gender Men's
  • Resists Moisture, Thermal, Flame
  • Shank Material Steel
  • Standards NFPA 1971, NFPA 1992
  • Midsole Material Premium Full-grain Military AB Leather
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Toe Type Steel
  • Outsole Material Vibram(R) Rubber
  • Footwear Width E
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Closure Type Pull On
  • Metatarsal Guard No
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list