Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT3009-1002
  • Mfr. Model # BT3009-1002
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Model 3009 - 14 in. bunker leather boot. Goodyear welt construction. Full Crosstech(R) moisture barrier bootie with 7.5 oz. 100% virgin Kevlar felt thermal barrier and Cambrelle(R) fabric liner. Oblique steel toe, bottom plate and ladder shank. NFPA 1971, current edition. Narrow width (D). Size 10.

Technical Specs

  • Colour Black
  • Height 14"
  • Item PRO Series Structural Boot
  • Size 10
  • Insulation Type Yes
  • Waterproof Yes
  • Shank Material Steel
  • Standards NFPA 1971, NFPA 1992
  • Resists Moisture, Thermal, Flame
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Premium Full-grain Military AB Leather
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Outsole Material Vibram(R) Rubber
  • Footwear Width N
  • Metatarsal Guard No
  • Footwear Closure Type Pull On
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List