Skip Content
BOOT FF/14 LTHR PULL ON BUNKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT FF/14 LTHR PULL ON BUNKER

PRO BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRBT3009-0955
  • Mfr. Model # BT3009-0955
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

Model 3009 - 14 in. bunker leather boot. Goodyear welt construction. Full Crosstech(R) moisture barrier bootie with 7.5 oz. 100% virgin Kevlar felt thermal barrier and Cambrelle(R) fabric liner. Oblique steel toe, bottom plate and ladder shank. NFPA 1971, current edition. Wide width (EEE). Size 9.5.

Technical Specs

  • Colour Black
  • Item PRO Series Structural Boot
  • Size 9-1/2
  • Height 14"
  • Insulation Type Yes
  • Waterproof Yes
  • Resists Moisture, Thermal, Flame
  • Standards NFPA 1971, NFPA 1992
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
  • Midsole Material Premium Full-grain Military AB Leather
  • Outsole Material Vibram(R) Rubber
  • Metatarsal Guard No
  • Footwear Closure Type Pull On
  • Footwear Width W
  • Footwear Construction Type Goodyear(TM) Welt
  • Footwear Sole Pattern Vibram(R) Lug

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list