Skip Content
BOOT DAME BROWN SIZE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT DAME BROWN SIZE 4

ROYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RYR4161XPA04
  • Mfr. Model # 4161XPA04
  • UNSPSC # 53111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour Brown
  • Height 9''
  • Waterproof No
  • Standards 4 - 14
  • Gender Women's
  • Insulated No
  • Shank Material Fiberglass
  • Toe Type Steel
  • Liner Material Taibrelle
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Predominant Footwear Color Brown
  • Metatarsal Guard Yes
  • Footwear Width EEE
  • Max. Heat Rating 300 Degrees F
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry 0.84
  • Electrical Hazard Rated Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Wet 0.75
  • Static Dissipative No
  • Completely Non Metallic No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Upper Boot Material All Leather
  • Footwear Closure Type Hook-and-Loop
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Upper Material Description Full Grain Leather
  • CSA Footwear Standard CAN/CSA-Z195-14
  • Removable Insole Yes
  • Last Number or Name 8035
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Insole System Removable
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Style Number 1-4161XPA
  • Toe Shape Round
  • Metatarsal System External Metguard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list