Skip Content
BOOT COVERS VINYL SOLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT COVERS VINYL SOLE L

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8104BP-L
  • Mfr. Model # CE8104BP-L
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Item Boot Covers
  • Colour White
  • Height 18"
  • Material Microguard MP(R)
  • Seam Style Serged
  • Thickness 27 mil
  • Size Large
  • Waterproof No
  • Resists Particulates
  • Closure Type Elastic Top
  • Standards ANSI -ISEA 101-1996 R2028
  • Package Type Bulk
  • Fabric Weight 60 - 62 GSM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list