Skip Content
BOOT COVERS VINYL SOLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT COVERS VINYL SOLE L

BODY FILTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE4104BP-L
  • Mfr. Model # CE4104BP-L
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Colour White
  • Item Boot Covers
  • Material Body Filter 95+(R)
  • Seam Style Bound
  • Size Large
  • Waterproof No
  • Resists Particulates
  • Package Type Carton
  • Fabric Weight 60 - 62 GSM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list