Skip Content
BOOT COVERS VINYL SOLE CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT COVERS VINYL SOLE CLEAN

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8106CI-XL
  • Mfr. Model # CE8106CI-XL
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Item Boot Covers
  • Colour White
  • Material Microguard MP(R)
  • Waterproof No
  • Size X-Large
  • Seam Style Bound
  • Resists Particulates
  • Fabric Weight 60 - 62 GSM
  • Package Type Carton
  • Height 18"
  • Thickness 30 mil
  • Standards ANSI -ISEA 101-1996 R2031
  • Closure Type Elastic Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list