BOOT COVERS VINYL SOLE CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT COVERS VINYL SOLE CLEAN

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8106BP-XL
  • Mfr. Model # CE8106BP-XL
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Colour White
  • Height 18"
  • Size X-Large
  • Thickness 29 mil
  • Seam Style Serged
  • Item Boot Covers
  • Material Microguard MP(R)
  • Waterproof No
  • Standards ANSI -ISEA 101-1996 R2030
  • Resists Particulates
  • Package Type Bulk
  • Closure Type Elastic Top
  • Fabric Weight 60 - 62 GSM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list