Skip Content
BOOT COVERS,UNIVERSAL,WHITE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT COVERS,UNIVERSAL,WHITE,PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AJT7
  • Mfr. Model # 2AJT7
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour White
  • Height 16"
  • Item Boot Covers
  • Material Polypropylene
  • Size Universal
  • Thickness 5.5 mil
  • Waterproof No
  • Closure Type Elastic Top
  • Package Type Pair
  • Slip Resistant Sole No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list