Skip Content
BOOT COVERS CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT COVERS CLEAN

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8102CI
  • Mfr. Model # CE8102CI
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Colour White
  • Material MicroGuard MP(R)
  • Item Boot Covers
  • Size Large
  • Seam Style Bound
  • Waterproof No
  • Resists Particulates
  • Package Type Carton
  • Fabric Weight 60 - 62 GSM
  • Height 18"
  • Thickness 26 mil
  • Standards ANSI -ISEA 101-1996 R2027
  • Closure Type Elastic Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list