Skip Content
BOOT COMPOSITE TOE AND PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT COMPOSITE TOE AND PLATE

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER835265-130
  • Mfr. Model # 835265-130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Quinton 835265 Boots. Full grain leather upper. Anti-abrasion, breathable, moisture wicking lining with CLEANFeet. Two density removable footbed. Lightweight PU midsole with PU outsole. CSA approved Grade 1. Size: 13.

Technical Specs

  • Size 13
  • Colour Black
  • Item Work Boot/Hiker
  • Waterproof Yes
  • Height 6"
  • Standards CSA Grade 1
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Cleanfeet Treated Moisture Wicking
  • Midsole Material Polyurethane
  • Toe Type Composite
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated Yes
  • Removable Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list