Skip Content
BOOT CHESTWADER ST/SM CSA-GR PATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT CHESTWADER ST/SM CSA-GR PATCH

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA86867060
  • Mfr. Model # 86867060
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2644
  • Shipping Weight 9.0 lbs

Product Details

Injected molded seamless boot construction. Excellent cold weather flexibility. Heavy-duty/durable PVC upper with polyester backing. Adjustable polyester nylon strap. Can be folded or rolled without cracking. Resist oil, grease, gasoline, and saltwater. N

Technical Specs

  • Size 6
  • Gender Men's
  • Toe Type Steel
  • Upper Material PVC
  • Includes Steel Toe/Cleated Outsole, adjustable polyester strap, heavy duty PVC upper.
  • Colour Black
  • Inseam 56.6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list