BOOT BALLISTIC NYLON INTRNL MET GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT BALLISTIC NYLON INTRNL MET GRD

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22103-140
  • Mfr. Model # 22103-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.6 lbs

Technical Specs

  • Size 14"
  • Height 10"
  • Colour Black
  • Standards ASTM F2413-05, CSA Z195
  • Item Mining Boots
  • Waterproof Yes
  • Shank Material Lenzi
  • Insulated No
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Toe Type Composite
  • Gender Men's
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Midsole Material Polyurethane
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Metatarsal Guard Yes
  • Footwear Style Miner
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Non Metallic Upper Yes
  • Footwear Shank Type Plastic
  • Completely Non Metallic Yes
  • Metatarsal System 180 Degrees METATECH(R)
  • Footwear Closure Type Lace Up
  • Upper Boot Material Man Made
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Footwear Sole Pattern Self-Cleaning
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Insulation Type No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Last Number or Name Larch
  • Insole System Breathable/Washable/Good Moisture Management
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22103
  • Toe Shape Round
  • Waterproof Type Gore-Tex(R)
  • Upper Material Description Ballistic Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list