Skip Content
BOOT BALLISTIC NYLON INTRNL MET GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT BALLISTIC NYLON INTRNL MET GRD

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22103-120
  • Mfr. Model # 22103-120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 6.17 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Item Mining Boots
  • Size 12"
  • Waterproof Yes
  • Standards ASTM F2413-05, CSA Z195
  • Shank Material Lenzi
  • Insulated No
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Gender Men's
  • Toe Type Composite
  • Midsole Material Polyurethane
  • Footwear Style Miner
  • Metatarsal Guard Yes
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Non Metallic Upper Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Footwear Shank Type Plastic
  • Metatarsal System 180 Degrees METATECH(R)
  • Footwear Closure Type Lace Up
  • Upper Boot Material Man Made
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Heel Height 3/4"
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Sole Pattern Self-Cleaning
  • Insulation Type No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Last Number or Name Larch
  • Insole System Breathable/Washable/Good Moisture Management
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round
  • Style Number 22103
  • Waterproof Type Gore-Tex(R)
  • Upper Material Description Ballistic Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list