BOOT BALLISTIC NYLON INTRNL MET GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT BALLISTIC NYLON INTRNL MET GRD

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22103-110
  • Mfr. Model # 22103-110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 5.96 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Item Mining Boots
  • Size 11"
  • Waterproof Yes
  • Standards ASTM F2413-05, CSA Z195
  • Insulated No
  • Shank Material Lenzi
  • Toe Type Composite
  • Gender Men's
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Midsole Material Polyurethane
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Footwear Width R
  • Oil Resisting Sole Yes
  • Footwear Style Miner
  • Metal Chip Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper Yes
  • Footwear Shank Type Plastic
  • Metatarsal System 180 Degrees METATECH(R)
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Ninety Degree Heel Yes
  • Upper Boot Material Man Made
  • Footwear Closure Type Lace Up
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Sole Pattern Self-Cleaning
  • Insulation Type No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Last Number or Name Larch
  • Insole System Breathable/Washable/Good Moisture Management
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22103
  • Toe Shape Round
  • Waterproof Type Gore-Tex(R)
  • Upper Material Description Ballistic Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list