Skip Content
BOOT BALLISTIC NYLON INTRNL MET GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT BALLISTIC NYLON INTRNL MET GRD

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22103-085
  • Mfr. Model # 22103-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 5.23 lbs

Technical Specs

  • Height 10"
  • Colour Black
  • Size 8-1/2"
  • Item Mining Boots
  • Standards ASTM F2413-05, CSA Z195
  • Waterproof Yes
  • Insulated No
  • Shank Material Lenzi
  • Gender Men's
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Toe Type Composite
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Midsole Material Polyurethane
  • Footwear Width R
  • Footwear Style Miner
  • Metatarsal Guard Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Static Dissipative No
  • Non-Marking Sole Yes
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Footwear Shank Type Plastic
  • Metatarsal System 180 Degrees METATECH(R)
  • Upper Boot Material Man Made
  • Footwear Closure Type Lace Up
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Sole Pattern Self-Cleaning
  • Insulation Type No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Last Number or Name Larch
  • Insole System Breathable/Washable/Good Moisture Management
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round
  • Style Number 22103
  • Waterproof Type Gore-Tex(R)
  • Upper Material Description Ballistic Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list