Skip Content
BOOT BALLISTIC NYLON INTRNL MET GRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT BALLISTIC NYLON INTRNL MET GRD

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22103-080
  • Mfr. Model # 22103-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2637
  • Shipping Weight 5.09 lbs

Technical Specs

  • Colour Black
  • Height 10"
  • Item Mining Boots
  • Size 8"
  • Waterproof Yes
  • Standards ASTM F2413-05, CSA Z195
  • Shank Material Lenzi
  • Insulated No
  • Liner Material GORE-TEX(R) and Cambrelle(R)
  • Toe Type Composite
  • Gender Men's
  • Metatarsal Guard Yes
  • Midsole Material Polyurethane
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Footwear Style Miner
  • Footwear Width R
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper Yes
  • Footwear Shank Type Plastic
  • Upper Boot Material Man Made
  • Metatarsal System 180 Degrees METATECH(R)
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Footwear Construction Type Direct Injection PU Midsole/Rubber Outsole
  • Footwear Sole Pattern Self-Cleaning
  • Insulation Type No
  • Predominant Footwear Color Black
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.83, Heel 0.79
  • Last Number or Name Larch
  • Insole System Breathable/Washable/Good Moisture Management
  • Manufacturers Suggested Sole Slip Rating Best
  • Style Number 22103
  • Toe Shape Round
  • Waterproof Type Gore-Tex(R)
  • Upper Material Description Ballistic Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list