WINTER BOOTS, ARCTIC EXTREME, CSA, SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER BOOTS, ARCTIC EXTREME, CSA, SZ 11

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW12-1-11
  • Mfr. Model # VW12-1-11
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2650
  • Shipping Weight 6.55 lbs

Product Details

Artic Extreme VW12-1 Boots. Handcrafted 100% waterproof and oil resistant natural rubber. Slip resisant, self-cleaning rubber lug sole adaptable for ice studs. Removable felt insert provides protection for down to -70 degree C/-100 degree F. CSA class 1 s

Technical Specs

  • Height 15"
  • Item Insulated Boots
  • Size 11
  • Insulation Type Removable Felt Inserts
  • Shank Material Torsional Steel
  • Gender Men's
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV
  • Closure Type 420 Denier Nylon Rip-Stop Collar with Black Lace Tie
  • Toe Type Steel
  • Upper Material Kevlar(R), Rubber, Nylon
  • Midsole Material Steel
  • Outsole Material NBR
  • Footwear Sole Pattern Self-Cleaning Lug
  • Colour Black
  • Waterproof Yes
  • Resists Fuel and Oil, Slips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list